Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/2, Steel
Mfr # 30E684
Zoro # G4978075
original price:
$17.05
10% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E684
- Zoro # G4978075
- UPC # 190735613252
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Hose Fitting Size | 3/4 in |
Thread Size | 3/4"-14 |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Idle Pulley (TT6T6201340002SG)
- CONTINENTAL CONTITECH TensionRite Belt Frequency Meter (FREQUENCY METER)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (RT450-OLP)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E526)
- SPEEDAIRE Coupler Body, Push On, 1/4, Steel (30E676)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E554)
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Brass/Steel (30E534)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E705)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E567)
- PRIMEFIT Hi Flow Plug Steel 1/4" x 1/4" Female - Bulk 25PCS (HP1414FS-B25-P)
- Speedaire Hose Fittings