Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/2,304 SS
Mfr # 30E573
Zoro # G4977646
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Asian Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E573
- Zoro # G4977646
- UPC # 190735612156
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Hose Fitting Size | 1/2 in |
Coupling Size | 1/2 in |
Thread Size | 1/2" -14 |
Description
Quick Connect Hose Coupling, Global Style High Flow, 304 Stainless Steel, Socket, Female, NPT, Coupling Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-043-212)
- DYNABRADE Idler Arm Assembly (11421)
- D&D Timing Belt, 5M, 15 x 375mm PL, T75 (375-5M-15)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Heatcraft Replacement For: 25308601 (D1122)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E618)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E666)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E694 (30E694)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E735)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel (30E697)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E612)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475 ft-lbs Torque, Heavy Duty (285B)
- Speedaire Quick Connect Fittings