Shop All Pneumatic Modular FRL Accessories
Speedaire
Conversion Kit
Mfr # 4ZK64
Zoro # G1824496
original price:
$28.87
73% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Heavy Duty Regulator
- For Use with Model Number 4ZM09, 4ZM10, 4ZM11
- For Use With Model Number 4ZM09, 4ZM10, 4ZM11
- Shop By Closeouts
- For Use With Heavy Duty Regulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK64
- Zoro # G1824496
- UPC # 190735630723
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Details
Item | Air Regulator Conversion Kit |
For Use On | Heavy Duty Regulator |
For Use with Model Number | 4ZM09, 4ZM10, 4ZM11 |
For Use With Model Number | 4ZM09, 4ZM10, 4ZM11 |
Shop By | Closeouts |
For Use With | Heavy Duty Regulator |
Modular Connection | No Modular Connection |
Description
Air Regulator Conversion Kit, Compatible Grainger Part Number 4ZM09, 4ZM10, 4ZM11, For Use With Heavy Duty Regulator, Modular Connection No Modular Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter LF-D-MIDI (LF-D-MIDI)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-211 (126820 P2B-SCM-211)
- D&D 1120mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1120)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K279)
- SPEEDAIRE Air Regulator, 1 In. NPT, 480 cfm, 300 psi (4ZM10)
- SPEEDAIRE Pneumatic Oil Filter, 1/4 In. NPT, 6.5 cfm (4ZL17)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL43)
- SPEEDAIRE Air Regulator, 1-1/2 In. NPT, 440 cfm (4ZM11)
- SPEEDAIRE Air Regulator, 1/4 In NPT, 13 cfm, 300 psi (4ZM13)
- SPEEDAIRE Kit, Auto Drain, Speedaire Standard and HD (4ZK14)
- WILKERSON Nut, Panel Mount, Metal (P01531)
- Speedaire Pneumatic System Components