Shop All Pneumatic Parts
Speedaire
Contact Arm Set 1/4 In.
Mfr # 33RJ26
Zoro # G9673002
original price:
$51.24
3% off
new price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- Includes Contact Arm, Idle Pulley and (2) Ball Bearings, Pin
- For Use With Mfr. Model Number 31XG57
- Material Alloy, PU, Steel, Zinc
- Compatible Manufacturer Model Number 31XG57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 33RJ26
- Zoro # G9673002
- UPC # 190735465929
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Dimensions
Belt Width | 1/4 in |
Details
Item | Contact Arm |
Fits Brand | Speedaire |
Includes | Contact Arm, Idle Pulley and (2) Ball Bearings, Pin |
For Use With Mfr. Model Number | 31XG57 |
Material | Alloy, PU, Steel, Zinc |
Compatible Manufacturer Model Number | 31XG57 |
Compatible Tool Series | Speedaire |
Product Type | Contact Arms |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/4 in, Material Alloy, PU, Steel, Zinc, Compatible Tool Series Speedaire, Compatible Manufacturer Model Number 31XG57, Compatible Grainger Part Number 31XG57, Includes Contact Arm, Idle Pulley and (2) Ball Bearings, Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 390mm L x 15mm W (150S5M390)
- LEWMAR Pro-Series Bearings Kit (66000103)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz. (90728)
- MITSUBOSHI Conventional V-Belt B Type, 21/32 x 127 (B127)
- SPEEDAIRE Planet Plate (TT203252G)
- SPEEDAIRE Retainer O-Ring (TT23231G)
- SPEEDAIRE Contact Arm, 13mm (45P307)
- SPEEDAIRE O-Ring, 7.8x2.4 (TTR4420405G)
- SPEEDAIRE Mandrel Bottle Adapter (42VA78)
- SPEEDAIRE Comfort Grip (TT85047G)
- ENERPAC Gauge Adapter Assembly, Male (GA45GC)
- Speedaire Pneumatic Parts