Shop All Pneumatic Parts
Speedaire
Contact Arm, 20mm
Mfr # 45P327
Zoro # G2437036
original price:
$18.72
73% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number 3CRJ9
- Shop By Closeouts
- Belt Width 3/4 in
- Compatible Tool Series Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 45P327
- Zoro # G2437036
- UPC # 190735625460
- Country of Origin Multiple
- Category Pneumatic Parts
Dimensions
Belt Width | 3/4 in |
Details
Item | Contact Arm |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 3CRJ9 |
Shop By | Closeouts |
Compatible Tool Series | Speedaire |
Compatible Manufacturer Model Number | 3CRJ9 |
Product Type | Contact Arms |
Description
Contact Arm, Product Type Contact Arms, Belt Width 3/4 in, Compatible Tool Series Speedaire, Compatible Manufacturer Model Number 3CRJ9, Compatible Grainger Part Number 3CRJ9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX630 Cogged Belt, 63 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX630)
- BOSTITCH BALL DRAIN VALVE 1/4""MAL (BTFP72327)
- CENTURY Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO (ARB2054L4)
- BREEZE Hose Clamp, Mini, SAE 4,305SS, PK10 (3704)
- SPEEDAIRE Front Valve Block (TTR4420432G)
- SPEEDAIRE Air Inlet Bushing (TT15002G)
- SPEEDAIRE Regulator Diaphragm, Standard (114X48)
- SPEEDAIRE Swivel Assembly, 3/8 (TT2CUA31G)
- SPEEDAIRE Sight Glass Kit, Intermediate (114X61)
- SPEEDAIRE Swivel Assembly, 1/2 (TT2CUA71G)
- DYNABRADE Hose Cuff, 1-1/2" Thread to 2" Non-Thread (97051)
- Speedaire Pneumatic Parts