Shop All Pneumatic Parts
Speedaire
Contact Arm, 13mm
Mfr # 45P307
Zoro # G2437097
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number 3CRK1
- Shop By Closeouts
- Belt Width 1/2 in
- Compatible Manufacturer Model Number 3CRK1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 45P307
- Zoro # G2437097
- UPC # 00194484262785
- Country of Origin Multiple
- Category Pneumatic Parts
Dimensions
Belt Width | 1/2 in |
Details
Item | Contact Arm |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 3CRK1 |
Shop By | Closeouts |
Compatible Manufacturer Model Number | 3CRK1 |
Compatible Tool Series | Speedaire |
Product Type | Contact Arms |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, Compatible Tool Series Speedaire, Compatible Manufacturer Model Number 3CRK1, Compatible Grainger Part Number 3CRK1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 8 Outlets, Outlet Size 3/4", 24"L (M40-750-8)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SB75-0A125)
- DAYTON Motor, PSC, 1/2hp, 1625/3,115, Ring/Std/Hole (7E668)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B166 OH)
- SPEEDAIRE Handle Assembly (TT2CUC53G)
- SPEEDAIRE Sealing, O-Ring (PN31XG6405G)
- SPEEDAIRE Stopper Assembly, 1/4 (TT2CUD23G)
- SPEEDAIRE Socket Headless Set Screw, PK3 (TTRL50125G)
- SPEEDAIRE Planet Gear, PK3 (TTRL60423G)
- SPEEDAIRE Half Round Head Star Head Bolt, PK4 (TT2040114040102G)
- DYNABRADE Packing (07146)
- Speedaire Pneumatic Parts