Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 700 cfm, 1-1/4" NPT
Mfr # 53RG93
Zoro # G9870738
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 1 1/4 in
- Float Type Automatic Internal Drain
- Max. Flow (CFM) 700
- Max. Pressure (PSI) 290 psi
- Max. Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 53RG93
- Zoro # G9870738
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 1 1/4 in |
Dia. | 7.19 |
Height (In.) | 23 in |
Air Outlet Size | 1 1/4 in |
Outside Diameter | 7 in |
Air Inlet Size | 1 1/4 in |
Overall Length | 6 1/2 in |
Overall Depth | 23 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 700 cfm, Maximum Flow Rate 700 cfm, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic Internal Drain, Outside Diameter 7 in, Overall Length 6 1/2 in, Weight 10 lb, Air Outlet Size 1 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 4GNN2, Drain Type Automatic, Filtered Substance Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-137-Z Two-Piece Clamping Collar (2C-137-Z)
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDE9)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932611Q, Pressure Line, 5 micron, Outside-In (MF0058392)
- LEGACY Grease Gun Holder, 2-1/4 in., Steel (L2470)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/4" NPT (53RG89)
- SPEEDAIRE Condensate Separator, 350 cfm, 1" NPT (53RG91)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- SPEEDAIRE Condensate Separator, 2 In NPT, 1050 CFM (4GNL8)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- SPEEDAIRE Condensate Separator, 1/4 In NPT, 22.5 CFM (4GNL3)
- Speedaire Pneumatic System Components