Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 350 cfm, 1" NPT
Mfr # 53RG91
Zoro # G9870598
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 1 in
- Float Type Automatic Internal Drain
- Max. Flow (CFM) 350
- Max. Pressure (PSI) 290 psi
- Max. Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 53RG91
- Zoro # G9870598
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 1 in |
Dia. | 7.19 |
Height (In.) | 17 in |
Air Inlet Size | 1 in |
Overall Depth | 17 in |
Overall Length | 5 in |
Air Outlet Size | 1 in |
Outside Diameter | 7 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 350 cfm, Maximum Flow Rate 350 cfm, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic Internal Drain, Outside Diameter 7 in, Overall Length 5 in, Weight 4 lb, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 4GNN2, Drain Type Automatic, Filtered Substance Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE O-Ring, 96077 (96077)
- A.R. NORTH AMERICA AR North America VRT3-310 Unloader Valves - Black (VRT3-310)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG568, Pressure Line, 3 micron (ZX-W01AG568)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71216242M)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- SPEEDAIRE Condensate Separator, 2 In NPT, 1050 CFM (4GNL8)
- SPEEDAIRE Condensate Separator, 1 In NPT, 262.5 CFM (4GNL6)
- SPEEDAIRE Condensate Separator, 1/4 In NPT, 22.5 CFM (4GNL3)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- SPEEDAIRE Condensate Separator, 350 cfm, 1-1/4" NPT (53RG92)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/4" NPT (53RG93)
- Speedaire Pneumatic System Components