Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 3/4 In NPT, 150 CFM
Mfr # 4GNL5
Zoro # G1289976
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 3/4 in
- Float Type Automatic
- Max. Flow (CFM) 150
- Max. Pressure (PSI) 235 psi
- Max. Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GNL5
- Zoro # G1289976
- UPC # 190735626399
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 3/4 in |
Height (In.) | 13.2 in |
Dia. | 4.8 |
Overall Length | 11 1/2 in |
Outside Diameter | 4 4/5 in |
Overall Depth | 13 3/16 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 120 cfm, Maximum Flow Rate 120 cfm, Maximum Operating Pressure 235 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic, Outside Diameter 4 4/5 in, Overall Length 11 1/2 in, Weight 3 lb, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Type Automatic, Filtered Substance Moisture, For Fluid Type Compressed Air, Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Coupler Air Line Female 1/4 (13-435)
- SPRAYON Welders Anti-Spatter, Dry (SC0941000)
- SENQCIA INSPIRE SERIES C2040 Roller Link ASME/ANSI Double Pitch Roller Chain, 1" Pitch, PK5 (C2040RL)
- INGERSOLL-RAND Bare Pump, Ingersoll Rand (18002410)
- SPEEDAIRE Condensate Separator, 1 In NPT, 262.5 CFM (4GNL6)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- SPEEDAIRE Condensate Separator, 120 cfm, 1/2" NPT (53RG87)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- SPEEDAIRE Condensate Separator, 350 cfm, 1-1/4" NPT (53RG92)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- SPEEDAIRE Condensate Separator, 1/4 In NPT, 22.5 CFM (4GNL3)
- Speedaire Pneumatic System Components