Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 3 In NPT, 1950 CFM
Mfr # 4GNL9
Zoro # G0367437
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 3 in
- Float Type Automatic
- Max. Flow (CFM) 1,950
- Max. Pressure (PSI) 235 psi
- Max. Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4GNL9
- Zoro # G0367437
- UPC # 190735626436
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 3 in |
Height (In.) | 28.8 in |
Dia. | 10 |
Outside Diameter | 10 in |
Overall Length | 8 in |
Air Outlet Size | 3 in |
Air Inlet Size | 3 in |
Overall Depth | 28 13/16 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 1,300 cfm, Maximum Flow Rate 1,950 cfm, Maximum Operating Pressure 235 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic, Outside Diameter 10 in, Overall Length 8 in, Weight 16 lb, Air Outlet Size 3 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Type Automatic, Filtered Substance Moisture, For Fluid Type Compressed Air, Gas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MOR (6400-10-10)
- LUBRIPLATE Fmo-85, 12/1 Qts, Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-054)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (VCJT 1 1/2)
- DIXON Male to Automotive Plug, (M)NPT, 1/4, Steel (J2M2)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/2" NPT (53RG90)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/4" NPT (53RG89)
- ARMSTRONG INTERNATIONAL Steam Sparger, 1 in. Pipe, 819 lb./hr. (MS6-1)
- Speedaire Pneumatic System Components