Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 175 cfm, 1-1/4" NPT
Mfr # 53RG89
Zoro # G9870449
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 1 1/4 in
- Float Type Automatic Internal Drain
- Max. Flow (CFM) 175
- Max. Pressure (PSI) 290 psi
- Max. Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RG89
- Zoro # G9870449
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 1 1/4 in |
Height (In.) | 16 in |
Dia. | 5 |
Overall Depth | 16 in |
Air Outlet Size | 1 1/4 in |
Outside Diameter | 5 in |
Air Inlet Size | 1 1/4 in |
Overall Length | 5 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 175 cfm, Maximum Flow Rate 175 cfm, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic Internal Drain, Outside Diameter 5 in, Overall Length 5 in, Weight 3 lb, Air Outlet Size 1 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 4GNN2, Drain Type Automatic, Filtered Substance Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6309 2Z, Single Row Ball Bearings (6309 2Z)
- DAYTON Pneumatic Ball Vibrator, Force 891 Lb (1DYP4)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-34AS)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/4" NPT (53RG93)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- SPEEDAIRE Condensate Separator, 1/4 In NPT, 22.5 CFM (4GNL3)
- Speedaire Pneumatic System Components