Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 175 cfm, 1-1/2" NPT
Mfr # 53RG90
Zoro # G9870485
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 1 1/2 in
- Float Type Automatic Internal Drain
- Max. Flow (CFM) 175
- Max. Pressure (PSI) 290 psi
- Max. Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 53RG90
- Zoro # G9870485
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 1 1/2 in |
Dia. | 5 |
Height (In.) | 16 in |
Overall Depth | 16 in |
Overall Length | 5 in |
Air Inlet Size | 1 1/2 in |
Air Outlet Size | 1 1/2 in |
Outside Diameter | 5 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 175 cfm, Maximum Flow Rate 175 cfm, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic Internal Drain, Outside Diameter 5 in, Overall Length 5 in, Weight 3 lb, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 4GNN2, Drain Type Automatic, Filtered Substance Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 460-5M-15 (460-5M-15)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SSR14ZZ (SSR-14-ZZ)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH11023V, Pressure Line, 10 micron, Outside-In (MF0060374)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/4" NPT (53RG93)
- SPEEDAIRE Condensate Separator, 350 cfm, 1" NPT (53RG91)
- SPEEDAIRE Condensate Separator, 2 In NPT, 1050 CFM (4GNL8)
- SPEEDAIRE Condensate Separator, 350 cfm, 1-1/4" NPT (53RG92)
- WILKERSON Separator, Condensate, Dia.: 4.625 (WSA-08-FM0)
- Speedaire Pneumatic System Components