Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 15 cfm, 3/8" NPT
Mfr # 53RG84
Zoro # G9870640
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 3/8 in
- Float Type Automatic Internal Drain
- Max. Flow (CFM) 15
- Max. Pressure (PSI) 290 psi
- Max. Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RG84
- Zoro # G9870640
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 3/8 in |
Height (In.) | 15 in |
Dia. | 4 |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Overall Depth | 15 in |
Outside Diameter | 4 in |
Overall Length | 4 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 15 cfm, Maximum Flow Rate 15 cfm, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic Internal Drain, Outside Diameter 4 in, Overall Length 4 in, Weight 3 lb, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 4GNN2, Drain Type Automatic, Filtered Substance Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5Port, Dbl, Base Mnt, 2Position, 24VDC (SY5340-5LOZD-X90)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 1/2" (29HY84)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 125 Inch Long x 3 Ribs - 3/3V1250 (3R3V1250)
- MRC Single Row Ball Bearing (113KSZZ)
- SPEEDAIRE Condensate Separator, 350 cfm, 1-1/4" NPT (53RG92)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/4" NPT (53RG93)
- SPEEDAIRE Condensate Separator, 120 cfm, 1/2" NPT (53RG87)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- Speedaire Pneumatic Condensate Separators