Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 15 cfm, 1/2" NPT
Mfr # 53RG85
Zoro # G9870710
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 1/2 in
- Float Type Automatic Internal Drain
- Max. Flow (CFM) 15
- Max. Pressure (PSI) 290 psi
- Max. Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RG85
- Zoro # G9870710
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 1/2 in |
Height (In.) | 15 in |
Dia. | 4 |
Outside Diameter | 4 in |
Overall Length | 4 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Overall Depth | 15 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 15 cfm, Maximum Flow Rate 15 cfm, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic Internal Drain, Outside Diameter 4 in, Overall Length 4 in, Weight 3 lb, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility 4GNN2, Drain Type Automatic, Filtered Substance Moisture, For Fluid Type Compressed Air, Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- INA Needle Thrust Bearing, Bore 1.500 In (TC2435/0-5-HLA)
- VIAIR Sngl Needle Gauge, Blk Face, 160 psi, 1.5" (90085)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- SPEEDAIRE Condensate Separator, 1/4 In NPT, 22.5 CFM (4GNL3)
- SPEEDAIRE Condensate Separator, 120 cfm, 1/2" NPT (53RG87)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/4" NPT (53RG93)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/4" NPT (53RG89)
- SPEEDAIRE Condensate Separator, 350 cfm, 1-1/4" NPT (53RG92)
- Speedaire Pneumatic Condensate Separators