Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 1/4 In NPT, 22.5 CFM
Mfr # 4GNL3
Zoro # G3494872
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 1/4 in
- Float Type Automatic
- Max. Flow (CFM) 22.5
- Max. Pressure (PSI) 235 psi
- Max. Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GNL3
- Zoro # G3494872
- UPC # 190735626375
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 1/4 in |
Height (In.) | 13.2 in |
Dia. | 4 |
Overall Length | 4 in |
Outside Diameter | 4 in |
Overall Depth | 13 3/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 15 cfm, Maximum Flow Rate 22.5 cfm, Maximum Operating Pressure 235 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic, Outside Diameter 4 in, Overall Length 4 in, Weight 3 lb, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Type Automatic, Filtered Substance Moisture, For Fluid Type Compressed Air, Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 84'' (5L840)
- TIMKEN TIM-LM11749 90014, Tapered Roller Bearing 4 Od, Trb TwoSingleRow Assembly 4 Od, LM11749 90014 (LM11749 90014)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 5/8, PK3 (EXEF101210)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (BX30)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- SPEEDAIRE Condensate Separator, 350 cfm, 1" NPT (53RG91)
- SPEEDAIRE Condensate Separator, 350 cfm, 1-1/4" NPT (53RG92)
- SPEEDAIRE Condensate Separator, 15 cfm, 3/8" NPT (53RG84)
- SPEEDAIRE Condensate Separator, 2 In NPT, 1050 CFM (4GNL8)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- Speedaire Pneumatic Condensate Separators