Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 1300 cfm, 2" NPT
Mfr # 53RG95
Zoro # G9870771
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 2 in
- Float Type Automatic Internal Drain
- Max. Flow (CFM) 1,300
- Max. Pressure (PSI) 290 psi
- Max. Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 53RG95
- Zoro # G9870771
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 2 in |
Height (In.) | 30 in |
Dia. | 8 |
Overall Depth | 30 in |
Outside Diameter | 8 in |
Overall Length | 8 in |
Air Outlet Size | 2 in |
Air Inlet Size | 2 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 1,300 cfm, Maximum Flow Rate 1,300 cfm, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic Internal Drain, Outside Diameter 8 in, Overall Length 8 in, Weight 10 lb, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 4GNN2, Drain Type Automatic, Filtered Substance Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 50X72X8-R2LS32-S (50X72X8-R2LS32-S)
- INGERSOLL-RAND Motor (56283138)
- ANCHOR INDUSTRIES Anchor Motormounts, 9266 (9266)
- STA-LUBE Engine Assembly Lube, 10 Oz (SL3331)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/4" NPT (53RG89)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- SPEEDAIRE Condensate Separator, 1/4 In NPT, 22.5 CFM (4GNL3)
- SPEEDAIRE Condensate Separator, 350 cfm, 1" NPT (53RG91)
- SPEEDAIRE Condensate Separator, 1 In NPT, 262.5 CFM (4GNL6)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- Speedaire Pneumatic System Components