Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 120 cfm, 1" NPT
Mfr # 53RG88
Zoro # G9870476
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 1 in
- Float Type Automatic Internal Drain
- Max. Flow (CFM) 120
- Max. Pressure (PSI) 290 psi
- Max. Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 53RG88
- Zoro # G9870476
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 1 in |
Height (In.) | 15 in |
Dia. | 5 |
Overall Length | 5 in |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Outside Diameter | 5 in |
Overall Depth | 15 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 120 cfm, Maximum Flow Rate 120 cfm, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic Internal Drain, Outside Diameter 5 in, Overall Length 5 in, Weight 3 lb, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 4GNN2, Drain Type Automatic, Filtered Substance Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 1 3/8-KW Taper Lock Bushing (1610X1-3/8)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/4" Male Pipe, 90 deg Elbow (2501-06-04-FG)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-GRN-RL)
- RUSTLICK Coolant, 5 gal, Bucket (74056)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/4" NPT (53RG89)
- SPEEDAIRE Condensate Separator, 1 1/2 NPT, 525 CFM (4GNL7)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- SPEEDAIRE Condensate Separator, 2 In NPT, 1050 CFM (4GNL8)
- SPEEDAIRE Condensate Separator, 1/4 In NPT, 22.5 CFM (4GNL3)
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- Speedaire Pneumatic Condensate Separators