Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 1 1/2 NPT, 525 CFM
Mfr # 4GNL7
Zoro # G1363056
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 1 1/2 in
- Float Type Automatic
- Max. Flow (CFM) 525
- Max. Pressure (PSI) 235 psi
- Max. Temp. 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4GNL7
- Zoro # G1363056
- UPC # 190735626412
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 1 1/2 in |
Height (In.) | 13.2 in |
Dia. | 4.8 |
Overall Length | 5 in |
Outside Diameter | 4 4/5 in |
Air Outlet Size | 1 1/2 in |
Air Inlet Size | 1 1/2 in |
Overall Depth | 13 3/16 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 350 cfm, Maximum Flow Rate 549 cfm, Maximum Operating Pressure 235 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic, Outside Diameter 4 4/5 in, Overall Length 5 in, Weight 4 lb, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Type Automatic, Filtered Substance Moisture, For Fluid Type Compressed Air, Gas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NFW150-10-G)
- GATES PowerGrip HTD Belts, 475-5M-09 (475-5M-09)
- POWERFLITE BX33 Cogged V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (BX33-2)
- EM&S Unit Bearing Motor, 50 WO, 208-230 Volt, Original OEM Motor (ESP-OL60EM2)
- SPEEDAIRE Condensate Separator, 15 cfm, 3/8" NPT (53RG84)
- SPEEDAIRE Condensate Separator, 1/4 In NPT, 22.5 CFM (4GNL3)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/2" NPT (53RG90)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- SPEEDAIRE Condensate Separator, 350 cfm, 1" NPT (53RG91)
- WILKERSON Separator, Condensate (WSA-06-FM0)
- Speedaire Pneumatic System Components