Shop All Gas Compressors & Generators
Speedaire
Compressor/Generator, Portable, Recoil
Mfr # AG2-PH13-08G1
Zoro # G8478206
product price: $3,526.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,526.99
Free 30-Day Returns
Key Features
- Engine HP - Air Compressor 13.0 hp
- Rated Watts - Air Compressor, Generator 2300/3500
- Free Air CFM @ 90 PSI - Air Compressor 17.0
- Tank Size - Air Compressor 8.0 gal
- Tank Style - Air Compressor Twin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AG2-PH13-08G1
- Zoro # G8478206
- UPC # 190735601440
- Country of Origin United States
- Category Gas Compressors & Generators
Dimensions
Tank Size - Air Compressor | 8.0 gal |
Overall Length | 44 in |
Overall Width | 22 in |
Overall Height | 34 in |
Tank Size | 8 gal. |
Air Tank Size | 8 gal |
Outlet Size | 1/4 in |
Description
Portable Air Compressor/Generator, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 13 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 15.7 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 8 gal, Air Tank Style Wheelbarrow, Engine Starter Type Recoil, Sound Level 80.4 dB, Pump Type Reciprocating, Wattage 4,000 W, Maximum Speed 3,600 RPM, Engine Output Current 33.3/16.7 A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Straight 1/2 in Hose I.D, 3/8"-18 Thread (PB-NPF-0806)
- SKF SKF 6202 C3, Single Row Ball Bearings (6202 C3)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG412, Pressure Line, 10 micron (ZX-W01AG412)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/4In (12 FLO-S)
- SPEEDAIRE Compressor/Generator, 13HP, 30Gal, 15.7CFM (AG2-SH13-30G)
- SPEEDAIRE Compressor/Generator, 13HP, 1.7gal, 15.7CFM (AG2-SH13-08GE)
- SPEEDAIRE Air Compressor Combo, 22 HP, 5000W (AGW-SH22-20G)
- SPEEDAIRE Compressor/Generator, 13 HP, 17CFM Max (AG2-SH08-08G)
- SPEEDAIRE Compressor/Generator, 6.5 HP, 10.9 Max CFM (AG1-PH65-08G)
- SPEEDAIRE Air Compressor/Generator/Welder, 80.8dB (AGW-SM14-30G)
- CAMPBELL HAUSFELD VT 3.7HP P/O FLYWHEEL PUMP (VT4923)
- Speedaire Air Compressors