Shop All Compressor Oil
This Product is Discontinued
Speedaire
Compressor Oil, Bottle, 1 qt., Mineral Oil (Discontinued)
Mfr # 53RL89
Zoro # G3368911
This Product is Discontinued
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Mineral Oil
- Size 1 qt
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RL89
- Zoro # G3368911
- UPC # 045564642235
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Mineral Oil |
Container Type | Bottle |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 450 Degrees F (232 Degrees C) |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 11.6 cSt |
Viscosity Index | 95 |
Standards | DIN 5105 VD-L (1985-09) |
Viscosity @ 40C | 104.6 cSt |
Application | Reciprocating Compressors |
Pour Point | -26 Degrees C |
Base Oil | Mineral |
Series | Speedaire |
SAE Viscosity Grade | 30 |
Description
Compressor Oil, Container Size 1 qt, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 95, Flash Point 450 Degrees F, Food Grade No, Series Speedaire, Application Reciprocating Compressors, Base Oil Mineral, Viscosity @ 40C 104.6 cSt, Viscosity @ 100C 11.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.