Shop All Welder Generator Accessories
Speedaire
Compressor Generator Welder 30 Gal
Mfr # ER3200
Zoro # G308669920
product price: $8,292.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,292.99
Free 30-Day Returns
Key Features
- Engine Brand Honda
- Fuel Type Gasoline
- Overall Height 41.75 in
- Overall Width 22.75 in
- Inlet Type Weld Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # ER3200
- Zoro # G308669920
- Country of Origin United States
- Category Welder Generator Accessories
Dimensions
Overall Height | 41.75 in |
Overall Width | 22.75 in |
Outlet Size | 1/2 in |
Overall Length | 48.25 in |
Air Tank Size | 30 gal |
Description
Air Compressor, Fuel Type Gasoline, Number of Stages Not Applicable, Engine Output Power 26 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 13.7 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Recoil, Sound Level 89.4 dBA, Pump Type Reciprocating, Wattage 5,000 W, Maximum Speed 1,250 RPM
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/32" Dia, 1lb (1723-1)
- ARC-ZONE Monster12 Replacement Screen Stack, 3/32" Electrodes, 3-Series TIG (A-MN12SS-332)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-030)
- MAG-MATE Magnetic Weld Square, 7-5/8x3-3/4in, 120lb (WS302)
- LINCOLN ELECTRIC Hand Amptrol (K963-3)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300379)
- LINCOLN ELECTRIC Canvas Cover (K886-2)
- LINCOLN ELECTRIC Accessory Kit Engine Dr Welder, 150A (K875)
- MILLER ELECTRIC Engine Tune Up Kit, Kohler CH750 Gas Eng (238743)
- MILLER ELECTRIC Cylinder Rack, For Millermatic 252 (300337)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300920)
- Speedaire Welder Generator Accessories