Shop All Portable Gas Air Compressors
Speedaire
Compressor, Air, 5.5 HP
Mfr # 4B220
Zoro # G1205416
product price: $1,365.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,365.99
Free 30-Day Returns
Key Features
- Tank Style - Air Compressor Horizontal
- Engine HP - Air Compressor 5.5 hp
- Engine Brand - Air Compressor Briggs
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 20 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4B220
- Zoro # G1205416
- UPC # 190735626245
- Country of Origin United States
- Category Portable Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 20 gal |
Overall Width | 19.75 in |
Overall Length | 33 in |
Tank Size | 20 gal. |
Overall Height | 31.25 in |
Air Tank Size | 20 gal |
Outlet Size | 1/4 in |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 5.5 hp, Engine Brand Briggs, Free Air Flow Rate 10.2 cfm, Free Air Flow Rate @ Maximum Pressure 9.1 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 20 gal, Air Tank Style Horizontal, Sound Level 90 dBA, Pump Type Two-cylinder, Maximum Speed 1,020 RPM, Average Pump Life 5,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 8.5 oz, Engine Oil Capacity 21 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC106-0800)
- SPICER Differential Pinion Seal, 131008K (131008K)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 3/16 In (PCR12-4-3-A)
- MARATHON Motor F102, 1/2,1800, TEFC, 56, 1/60/115/208-230 (F102)
- SPEEDAIRE Compressor, Air, 9 HP (AS2-PH08-20G)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH65-30G)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B241)
- MI-T-M Two Stage Gasoline, Air Compressor (AG2-SH13-30M)
- ROLAIR Portable Gas Air Compressor, 5.5 hp (MDL GD5000PV5H)
- JENNY Air Compressor, Wheeled Portable, 8.6 cfm (K5HGA-8P-DU)
- MI-T-M Single Stage Gasoline, Air Compressor (AM1-PK07-08M)
- Speedaire Portable Gas Air Compressors