Shop All General Purpose Filter
Speedaire
Compressed Air Filter, 7in.H x 5in.W
Mfr # 38XR57
Zoro # G0165238
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow 125 cfm
- Size - Air Treatment Standard
- Max. Flow - Air Treatment 125 cfm
- Overall Height 7 in
- Bowl Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 38XR57
- Zoro # G0165238
- UPC # 190735619308
- Country of Origin Turkey
- Category General Purpose Filter
Dimensions
Size - Air Treatment | Standard |
Overall Height | 7 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 5 in |
Pipe Size | 1/2" NPT |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 125 cfm, Maximum Operating Pressure 725 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 5 in, Overall Height 7 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series FH, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Fully Anodized Aluminum, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (VHN8-8FV)
- MTD Hose-Oil Drain (751-10291C)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RC101410)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 11.40" OD (1103C)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W (4ZL52)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm, Bowl Size: 2.2 oz. (4ZL30)
- SPEEDAIRE Filter Element (4ZK68)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL49)
- SPEEDAIRE Compressed Air Filter, 250 psi, 8.22 In. W (4ZL14)
- SPEEDAIRE Filter Element (4ZK55)
- FESTO Fine Filter Cartridge LFMBP-D-MAXI (LFMBP-D-MAXI)
- Speedaire Compressed Air Treatment