Shop All Oil Removal Filters
Speedaire
Compressed Air Filter, 290 psi, 7.2 In. W
Mfr # 4GPC3
Zoro # G2124263
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- Connection Size - Air Treatment 2 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 712 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPC3
- Zoro # G2124263
- UPC # 190735627334
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 2 in NPT |
Size - Air Treatment | Standard |
Pipe Size | 2" NPT |
Overall Height | 36 in |
Overall Width | 7 3/16 in |
Air Outlet Size | 2 in |
Air Inlet Size | 2 in |
Inlet Size | 2 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 712 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 3/16 in, Overall Height 36 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACULA Rubber Tip, 3Pc (772033)
- DYNABRADE Air Inlet, 18405 (18405)
- D&D Timing Belt, 8M, 30 x 960mm PL, T120 (960-8M-30)
- GATES Hydraulic Coupling-Megacrimp, G25170-0810 (G25170-0810)
- SPEEDAIRE Element, General Purpose, 1 Micron, 712 CFM (4GPJ5)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 353 CFM (4GPH5)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE6)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPG4)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNW7)
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 288 cfm (F35452-310)
- Speedaire Oil Removal Filters