Shop All Oil Removal Filters
Speedaire
Compressed Air Filter, 290 psi, 7.2 In. W
Mfr # 4GPA8
Zoro # G0467144
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- Connection Size - Air Treatment 2 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 500 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPA8
- Zoro # G0467144
- UPC # 190735627297
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 2 in NPT |
Size - Air Treatment | Standard |
Overall Height | 36 in |
Overall Width | 7 3/16 in |
Pipe Size | 2" NPT |
Air Outlet Size | 2 in |
Air Inlet Size | 2 in |
Inlet Size | 2 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 500 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 3/16 in, Overall Height 36 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4" Tank Drain Cock (Brass) (Winged Style) (CT1003)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- CARLIN 98022S 1/7 Hp Motor Psc 115/1/60 (98022S)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X08X08)
- SPEEDAIRE Element, General Purpose, 1 Micron, 58 CFM (4GPE9)
- SPEEDAIRE Element, General Purpose, 1 Micron, 294 CFM (4GPH2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY1)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX7)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNW7)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX6)
- Speedaire Pneumatic System Components