Shop All Oil Removal Filters
Speedaire
Compressed Air Filter, 290 psi, 7.2 In. W
Mfr # 4GPA6
Zoro # G0844243
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 2 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 500 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPA6
- Zoro # G0844243
- UPC # 190735627273
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 2 in NPT |
Size - Air Treatment | Standard |
Overall Height | 36 in |
Overall Width | 7 3/16 in |
Pipe Size | 2" NPT |
Drain Port Size | Push Type |
Air Inlet Size | 2 in |
Air Outlet Size | 2 in |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 500 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 77 Degrees F, Overall Width 7 3/16 in, Overall Height 36 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX44 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (3GXA6)
- DAYTON Motor Dual Run Cap, 30/3 MFD, 370V, Round (6FLP6)
- LEGACY AIR HOSE REEL 3/8 X 100 350PSI RETRACTABLE (L8310)
- DURA-SURE TORQUE Timing Belt, S3M, 15 x 393mm PL, T131 (150-S3M-393)
- SPEEDAIRE Element, Activated Carbon, 117 CFM (4GPF6)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA4)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY9)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ2)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX5)
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 30 cfm, Drain Type: Automatic (A-4000-1049)
- Speedaire Pneumatic System Components