Shop All Compressor Air Filters
Speedaire
Compressed Air Filter, 290 psi, 5.5 In. W
Mfr # 20Z896
Zoro # G4564682
Free Shipping & Returns
$1,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Drain Port Size 3/8 in
- For Removal Of Oil, Oil Vapor, Particles, Water
- Pipe Size 3" NPT
- Filter Rating 1 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 20Z896
- Zoro # G4564682
- UPC # 190735604823
- Country of Origin Turkey
- Category Compressor Air Filters
Dimensions
Drain Port Size | 3/8 in |
Pipe Size | 3" NPT |
Overall Width | 5 1/2 in |
Size | Standard |
Connection Size - Air Treatment | 3 in NPT |
Size - Air Treatment | Standard |
Overall Height | 44 in |
Air Outlet Size | 3 in |
Air Inlet Size | 3 in |
Inlet Size | 3 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 1,350 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 5 1/2 in, Overall Height 44 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 3 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Microglass, Filter Rating 1 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- SMC FRL, 3/8" RC Ports (AC30-03-A)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- SPEEDAIRE Water Trap Filter, 100 scfm Max. Flow (F364KW5)
- BETA 1 FILTERS Air Filter replacement filter for C1140 / EATON (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for N25950 / BAUER/ROTORCOMP (B1AF0001566)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-01)
- BETA 1 FILTERS Air Filter replacement filter for 6211473950 / CHICAGO PNEUMATIC (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 042445 / SULLAIR (B1AF0001559)
- BETA 1 FILTERS Air Filter replacement filter for 32170979 / INGERSOLL RAND (B1AF0077511)
- Speedaire Compressor Air Filters