Shop All Compressor Air Filters
Speedaire
Compressed Air Filter, 290 psi, 5.5 In. W
Mfr # 20Z895
Zoro # G4534232
Free Shipping & Returns
$1,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 176 Degrees F
- Max. Flow - Air Treatment 1,350 cfm
- Housing Material Aluminum
- Drain Type Automatic
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 20Z895
- Zoro # G4534232
- UPC # 190735604816
- Country of Origin Turkey
- Category Compressor Air Filters
Dimensions
Overall Width | 5 1/2 in |
Pipe Size | 3" NPT |
Size - Air Treatment | Standard |
Drain Port Size | 3/8 in |
Size | Standard |
Overall Height | 44 in |
Connection Size - Air Treatment | 3 in NPT |
Air Outlet Size | 3 in |
Air Inlet Size | 3 in |
Inlet Size | 3 in NPT |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 1,350 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 5 1/2 in, Overall Height 44 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 3 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Microglass, Filter Rating 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size (S31-2P)
- PIX PIX, A51/4L530, V-Belt 1/2 X 53 (A51/4L530)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-03AS)
- MILTON Push-Lock Hose Mender, 3/8" Barb, PK10 (1742-6)
- SPEEDAIRE Water Trap Filter, 100 scfm Max. Flow (F364KW5)
- BETA 1 FILTERS Air Filter replacement filter for 2118315 / GARDNER DENVER (B1AF0005183)
- ARROW PNEUMATICS Arrow Tri-Star Standard Particulate Filter F352, Poly Bowl, 1/4" Npt, 150 Psi (F352)
- SOLBERG Filter Element, Paper, 2 Microns (850)
- KENMORE 3PK 1532GAL Filter (VRC2)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- BETA 1 FILTERS Air Filter replacement filter for 2023400852 / QUINCY (B1AF0005210)
- Speedaire Compressor Air Filters