Shop All Compressor Air Filters
Speedaire
Compressed Air Filter, 290 psi, 5.5 In. W
Mfr # 20Z894
Zoro # G4587353
Free Shipping & Returns
$1,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 122 Degrees F
- Size - Air Treatment Standard
- Max. Flow - Air Treatment 1,350 cfm
- Filter Media Activated Carbon
- Pipe Size 3" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 20Z894
- Zoro # G4587353
- UPC # 190735604809
- Country of Origin Turkey
- Category Compressor Air Filters
Dimensions
Size - Air Treatment | Standard |
Pipe Size | 3" NPT |
Overall Width | 5 1/2 in |
Size | Standard |
Overall Height | 44 in |
Connection Size - Air Treatment | 3 in NPT |
Drain Port Size | 3/8 in |
Air Outlet Size | 3 in |
Air Inlet Size | 3 in |
Inlet Size | 3 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 1,350 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 5 1/2 in, Overall Height 44 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included No, Air Outlet Size 3 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Activated Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI GY (PLG07525-25)
- STONER Thermoset Mold Release, 11 oz, Aerosol (E497)
- GATES PowerGrip Timing Belts, 255L100 (255L100)
- DDS Shaft Seal, 40 x 62 x 7 mm., Nitrile Rubber (406207TC)
- SPEEDAIRE Water Trap Filter, 100 scfm Max. Flow (F364KW5)
- MILTON Micro Filter Metal Bowl, 1/2" (1120-8)
- GROZ Filter/Reg Combo, PC Bowl, 3/8" NPT (60353)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Max. Flow - Air Treatment: 120 cfm (M28-04-BK00B)
- SOLBERG HEPA Cartridge Filtr, PF, 249cfm, 0.3Micron (HE234P)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- AIRSEPT Compressor Guard Ultimate Assortment (67679)
- Speedaire Compressed Air Treatment