Shop All Compressor Air Filters
Speedaire
Compressed Air Filter, 290 psi, 5.5 In. W
Mfr # 20Z891
Zoro # G4562862
Free Shipping & Returns
$1,369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3" NPT
- Connection Size - Air Treatment 3 in NPT
- Filter Rating 5 micron
- Size - Air Treatment Standard
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 20Z891
- Zoro # G4562862
- UPC # 190735604779
- Country of Origin Turkey
- Category Compressor Air Filters
Dimensions
Pipe Size | 3" NPT |
Connection Size - Air Treatment | 3 in NPT |
Size - Air Treatment | Standard |
Overall Height | 38 1/2 in |
Overall Width | 5 1/2 in |
Drain Port Size | 3/8 in |
Size | Standard |
Air Inlet Size | 3 in |
Air Outlet Size | 3 in |
Inlet Size | 3 in NPT |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 1,117 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 5 1/2 in, Overall Height 38 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 3 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Microglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575-BXN)
- COILHOSE PNEUMATICS F/R Duo W/Automatic Drain 3/4" (CO 27FC6-D)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X16X16)
- DAYTON A88 V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs (5A295)
- SPEEDAIRE Water Trap Filter, 100 scfm Max. Flow (F364KW5)
- MOTOR GUARD Air Filter Kit (241)
- ELMO RIETSCHLE Filter (731143)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- BETA 1 FILTERS Air Filter replacement filter for AJ134B / GAST (B1AF0077511)
- MILTON Micro Filter, Metal Bowl, Site Gls 1/2" (1020-6)
- INGERSOLL-RAND Compressed Air Filter: Particulate, 1 in NPT, 5 micron, 353 cfm, 250 psi Max Op Pressure, 3000 (F35461-410)
- Speedaire Compressed Air Treatment