Shop All Compressor Air Filters
Speedaire
Compressed Air Filter, 290 psi, 5.5 In. W
Mfr # 20Z890
Zoro # G4549002
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Activated Carbon
- Size - Air Treatment Standard
- Housing Material Aluminum
- Size Standard
- Filter Rating - Air Treatment 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 20Z890
- Zoro # G4549002
- UPC # 190735604762
- Country of Origin Turkey
- Category Compressor Air Filters
Dimensions
Size - Air Treatment | Standard |
Size | Standard |
Pipe Size | 3" NPT |
Drain Port Size | 3/8 in |
Overall Height | 38 1/2 in |
Connection Size - Air Treatment | 3 in NPT |
Overall Width | 5 1/2 in |
Air Outlet Size | 3 in |
Air Inlet Size | 3 in |
Inlet Size | 3 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 1,117 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 5 1/2 in, Overall Height 38 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included No, Air Outlet Size 3 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Activated Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN QD Bushing, 0.75-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 3/4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar (ATV12H018M3)
- CAMPBELL HAUSFELD Filter Element (VT042500AV)
- PREVOST Prevost 3/8 Body Truflate 1/2"Female Npt (PRVURC081203)
- SPEEDAIRE Water Trap Filter, 100 scfm Max. Flow (F364KW5)
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor (FE001)
- SOLBERG Pleated Filter (11)
- BETA 1 FILTERS Air Filter replacement filter for 1311123502 / HERTZ KOMPRESSOREN (B1AF0005150)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053T)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BL00B)
- Speedaire Compressed Air Treatment