Shop All Oil Removal Filters
Speedaire
Compressed Air Filter, 290 psi, 4.8 In. W
Mfr # 4GPA4
Zoro # G0861244
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- Connection Size - Air Treatment 1-1/2 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 353 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GPA4
- Zoro # G0861244
- UPC # 190735627259
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1-1/2 in NPT |
Size - Air Treatment | Standard |
Overall Height | 26 3/8 in |
Overall Width | 4 13/16 in |
Pipe Size | 1-1/2" NPT |
Air Inlet Size | 1 1/2 in |
Air Outlet Size | 1 1/2 in |
Inlet Size | 1 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 353 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 13/16 in, Overall Height 26 3/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 42 1/2" Outside Length, 5/8" Top Width, 1 Ribs (5VX425)
- NATIONAL Small Bore Inch Seal, 450082 (450082)
- PRECISION BRAND Hose Clamp, 7/32" to 5/8" Dia., PK10 (M4S)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (P-LP-330)
- SPEEDAIRE Pre-Filter, 1-1/2 in. NPT, 294 cfm (35GN62)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY9)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 117 CFM (4GPF7)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 500 CFM (4GPH9)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 353 CFM (4GPH5)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F24BC)
- Speedaire Oil Removal Filters