Shop All Oil Removal Filters
Speedaire
Compressed Air Filter, 290 psi, 4.8 In. W
Mfr # 4GNY8
Zoro # G0467862
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 147 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GNY8
- Zoro # G0467862
- UPC # 190735627112
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1 in NPT |
Size - Air Treatment | Standard |
Pipe Size | 1" NPT |
Overall Height | 24 13/16 in |
Overall Width | 4 13/16 in |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Inlet Size | 1 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 147 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 77 Degrees F, Overall Width 4 13/16 in, Overall Height 24 13/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 535-5MGT-09 (535-5MGT-09)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-385)
- CONTINENTAL 1" ID x 100 ft PVC Water Suction Hose Clear/WT (20013493)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-1/8" (SS100118)
- SPEEDAIRE Element, Activated Carbon, 58 CFM (4GPE7)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA4)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY1)
- SPEEDAIRE Element, General Purpose, 1 Micron, 353 CFM (4GPH6)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX5)
- SPEEDAIRE Element, Activated Carbon, 117 CFM (4GPF6)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNP9)
- Speedaire Oil Removal Filters