Shop All Oil Removal Filters
Speedaire
Compressed Air Filter, 290 psi, 4.8 In. W
Mfr # 4GNX9
Zoro # G2046563
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 3/4 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 88 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GNX9
- Zoro # G2046563
- UPC # 190735627037
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Standard |
Pipe Size | 3/4" NPT |
Overall Width | 4 13/16 in |
Overall Height | 21 5/8 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Inlet Size | 3/4 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 88 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 4 13/16 in, Overall Height 21 5/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT, PK 6 (CPA680-D6)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZDZ9)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 3/8, PK5 (87000-06-04)
- WESTWARD Hose Extension, 24 In (4BY83)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 117 CFM (4GPF7)
- SPEEDAIRE Element, Activated Carbon, 15 CFM (4GPD8)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE6)
- SPEEDAIRE Filter Oil Removal, 1/2in NPT, 61 cfm (AF-050Y)
- SPEEDAIRE Element, General Purpose, 1 Micron, 117 CFM (4GPF8)
- SPEEDAIRE Element, General Purpose, 1 Micron, 88 CFM (4GPF4)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8206N-3A1)
- Speedaire Pneumatic System Components