Shop All Oil Removal Filters
Speedaire
Compressed Air Filter, 290 psi, 4.8 In. W
Mfr # 4GNP9
Zoro # G2146566
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- Connection Size - Air Treatment 3/4 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 88 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GNP9
- Zoro # G2146566
- UPC # 190735626610
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Standard |
Overall Height | 19 5/8 in |
Overall Width | 4 13/16 in |
Pipe Size | 3/4" NPT |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Inlet Size | 3/4 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 88 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 13/16 in, Overall Height 19 5/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included No, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 50mm Bore, 40mm Strke (CDQ2A50-40DZ)
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X20)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 709 x 106in OC, 18 Band (18/3V1060)
- SPEEDAIRE Element, Activated Carbon, 58 CFM (4GPE7)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNR7)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 294 CFM (4GPH1)
- SPEEDAIRE Filter, 1-1/2 in. NPT, 294 cfm (35GN63)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 500 CFM (4GPH9)
- INGERSOLL-RAND High Efficiency Filter, 1/2in. NPT, 22 cfm (FA40IH)
- Speedaire Oil Removal Filters