Shop All Oil Removal Filters
Speedaire
Compressed Air Filter, 290 psi, 4 In. W
Mfr # 4GNX6
Zoro # G2041365
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Connection Size - Air Treatment 1/2 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 58 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GNX6
- Zoro # G2041365
- UPC # 190735627006
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Standard |
Pipe Size | 1/2" NPT |
Overall Width | 4 in |
Overall Height | 15 3/16 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 58 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 15 3/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-03AS)
- SPEEDAIRE Bracket, Clevis (6X475)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-5/8in (6S158)
- KOYO Needle Brg, Machined, Bore 0.375 In (M-661)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 88 CFM (4GPF3)
- SPEEDAIRE Element, General Purpose, 1 Micron, 117 CFM (4GPF8)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 294 CFM (4GPH1)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ6)
- SPEEDAIRE Filter Oil Removal, 1/2in NPT, 61 cfm (AF-050Y)
- SPEEDAIRE Element, General Purpose, 1 Micron, 88 CFM (4GPF4)
- SMC Filter Element, 30Microns, 30/50 SCFM, PK10 (I-35S-A)
- Speedaire Pneumatic System Components