Shop All General Purpose Filter
Speedaire
Compressed Air Filter, 250 psi, 8.22 In. W
Mfr # 4ZL12
Zoro # G1975057
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Drain Type Automatic
- Overall Width 8 1/4 in
- Max. Flow 1400 cfm
- Bowl Size - Air Treatment 32.0 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL12
- Zoro # G1975057
- UPC # 190735631195
- Country of Origin China
- Category General Purpose Filter
Dimensions
Overall Width | 8 1/4 in |
Bowl Size - Air Treatment | 32.0 oz |
Connection Size - Air Treatment | 1-1/2 in NPT |
Bowl Size | 32 oz. |
Size | Heavy-Duty |
Overall Height | 16 15/16 in |
Size - Air Treatment | Standard |
Pipe Size | 1-1/2" NPT |
Air Outlet Size | 1 1/2 in |
Inlet Size | 1 1/2 in NPT |
Air Inlet Size | 1 1/2 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 1,400 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 8 1/4 in, Overall Height 16 15/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series Heavy Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L740 V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs (4L740)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.6718 In Od X 0.9375 In W; Case Carburized Steel (3720)
- NTN Radial Bearing, Double Seal, 50mm Bore (6310LLUC3/L627)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL47)
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W (4ZL09)
- SPEEDAIRE Filter Element (4ZK67)
- SPEEDAIRE Filter Element (4ZK54)
- SPEEDAIRE Air/Oil Filter, 1/8 NPT, 40 Micron (1EJU8)
- SPEEDAIRE Nipple Filter, 1/8 NPT, 40 Micron (1EJV1)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F36AC)
- Speedaire General Purpose Filter