Shop All General Purpose Filter
Speedaire
Compressed Air Filter, 250 psi, 55 cfm
Mfr # 4ZL37
Zoro # G1884723
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" NPT
- Max. Temp. 175 Degrees F
- Max. Flow - Air Treatment 55 cfm
- Size - Air Treatment Intermediate
- Filter Media Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL37
- Zoro # G1884723
- UPC # 190735631447
- Country of Origin China
- Category General Purpose Filter
Dimensions
Pipe Size | 1/4" NPT |
Size - Air Treatment | Intermediate |
Size | Intermediate |
Overall Width | 2 11/16 in |
Bowl Size - Air Treatment | 3.5 oz |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Height | 7 1/8 in |
Bowl Size | 3.5 oz. |
Inlet Size | 1/4 in NPT |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 55 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 11/16 in, Overall Height 7 1/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Intermediate Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CF1-7/8SB (CF1-7/8SB)
- POWERFLITE 4L670 67" Outside Length, 1/2" Top Width, 1 Ribs (4L670-2)
- BUYERS PRODUCTS 50 Gallon Upright Aluminum Hydraulic Reservoir (UR50A)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZY07530-05-11-G)
- SPEEDAIRE Filter Element, For Use On: Compact (4ZK69)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W, Pipe Size: 1/2" NPT (4ZL50)
- SPEEDAIRE Filter Element (4ZK65)
- SPEEDAIRE Filter Element (4ZK67)
- SPEEDAIRE Nipple Filter, 1/2 NPT, 90 Micron (1EJV8)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL47)
- SPEEDAIRE Compressed Air Filter, 250 psi, 8.22 In. W (4ZL14)
- Speedaire General Purpose Filter