Shop All General Purpose Filter
Speedaire
Compressed Air Filter, 250 psi, 55 cfm
Mfr # 4ZL29
Zoro # G1004753
original price:
$42.28
28% off
new price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Zinc
- Max. Flow - Air Treatment 55 cfm
- Max. Temp. 175 Degrees F
- Size Compact
- For Removal Of Particles, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL29
- Zoro # G1004753
- UPC # 190735631362
- Country of Origin China
- Category General Purpose Filter
Dimensions
Size | Compact |
Bowl Size | 2.2 oz. |
Overall Width | 1 15/16 in |
Overall Height | 6 9/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Compact |
Pipe Size | 3/8" NPT |
Bowl Size - Air Treatment | 2.2 oz |
Air Outlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Air Inlet Size | 3/8 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 55 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 1 15/16 in, Overall Height 6 9/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Compact, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 75 x 100 x 10 mm., Nitrile Rubber (7510010TC)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DSR06.00)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley 5.3" OD (43V690SK)
- SPEEDAIRE Compressed Air Filter, Particulate, 1 in NPT, 425 cfm, 5 micron, 250 psi Max Op Pressure (4ZL10)
- SPEEDAIRE Nipple Filter, 1/4 NPT, 40 Micron (1EJV3)
- SPEEDAIRE Filter Element (4ZK67)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL47)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- SPEEDAIRE Nipple Filter, 1/2 NPT, 40 Micron (1EJV7)
- SPEEDAIRE Filter Element (4ZK44)
- Speedaire Compressed Air Treatment