Shop All General Purpose Filter
Speedaire
Compressed Air Filter, 250 psi, 3.15 In. W
Mfr # 4ZL47
Zoro # G2306936
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removal Of Particles, Water
- Max. Temp. 175 Degrees F
- Housing Material Aluminum
- Drain Type Manual
- Max. Flow 112 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL47
- Zoro # G2306936
- UPC # 190735631546
- Country of Origin China
- Category General Purpose Filter
Dimensions
Bowl Size - Air Treatment | 7.0 oz |
Connection Size - Air Treatment | 3/8 in NPT |
Size | Standard |
Size - Air Treatment | Standard |
Overall Height | 7 15/16 in |
Pipe Size | 3/8" NPT |
Overall Width | 3 1/8 in |
Bowl Size | 7 oz. |
Air Outlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Air Inlet Size | 3/8 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 112 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 3 1/8 in, Overall Height 7 15/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Standard Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (SAS 2 3/16)
- FOSTER Hose Stem, Series 210, 3/8" Auto Sockets (210-3703)
- SMC Solenoid Air Control Valve, 24VDC (SV2400-5FU)
- LEESON DC Permanent Magnet Motor, 8.6A, 180VDC (108266.00)
- SPEEDAIRE Compressed Air Filter, 250 psi, 65 cfm (4ZL39)
- SPEEDAIRE Filter Element (4ZK54)
- SPEEDAIRE Filter Element (4ZK60)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W (4ZL48)
- SPEEDAIRE Inline Air Filter, 1/4 In (1A483)
- SPEEDAIRE Filter Element (4ZK61)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL49)
- Speedaire Compressed Air Treatment