Shop All General Purpose Filter
Speedaire
Compressed Air Filter, 150 psi, 65 cfm
Mfr # 4ZL40
Zoro # G1724852
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Compressed Air
- Pipe Size 3/8" NPT
- Bowl Material - Air Treatment Polycarbonate with Guard
- For Removal Of Particles, Water
- Size - Air Treatment Intermediate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL40
- Zoro # G1724852
- UPC # 190735631478
- Country of Origin China
- Category General Purpose Filter
Dimensions
Pipe Size | 3/8" NPT |
Size - Air Treatment | Intermediate |
Overall Width | 2 11/16 in |
Bowl Size - Air Treatment | 3.5 oz |
Bowl Size | 3.5 oz. |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Height | 7 1/8 in |
Size | Intermediate |
Inlet Size | 3/8 in NPT |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 65 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 11/16 in, Overall Height 7 1/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Intermediate Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/2in NPT (M114LR)
- NTN NTN 6201 2Z 12.7, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 127 (6201 2Z 12.7)
- DYNABRADE Dynaswivel, 1/2" NPT, Aluminum (95462)
- DIXON Band Clamp Preformed F 13/16", ID (F3)
- SPEEDAIRE Inline Air Filter, 1/4 In (1A483)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm, Bowl Size: 2.2 oz. (4ZL30)
- SPEEDAIRE Compressed Air Filter, 250 psi, 65 cfm (4ZL39)
- SPEEDAIRE Compressed Air Filter, Particulate, 1 in NPT, 425 cfm, 5 micron, 250 psi Max Op Pressure (4ZL10)
- SPEEDAIRE Compressed Air Filter, 150 psi, 1.63 In. W (4ZL08)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL49)
- FESTO Filter LF-1/4-D-5M-MINI-A-NPT (LF-1/4-D-5M-MINI-A-NPT)
- Speedaire General Purpose Filter