Shop All General Purpose Filter
Speedaire
Compressed Air Filter, 150 psi, 55 cfm, Pipe Size: 1/4" NPT
Mfr # 4ZL28
Zoro # G3326522
original price:
$36.58
30% off
new price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Max. Pressure 150 psi
- Bowl Material Polycarbonate with Guard
- Pipe Size 1/4" NPT
- Filter Rating - Air Treatment 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL28
- Zoro # G3326522
- UPC # 190735631355
- Country of Origin China
- Category General Purpose Filter
Dimensions
Pipe Size | 1/4" NPT |
Connection Size - Air Treatment | 1/4 in NPT |
Bowl Size - Air Treatment | 2.2 oz |
Size | Compact |
Overall Height | 6 9/16 in |
Overall Width | 1 15/16 in |
Size - Air Treatment | Compact |
Bowl Size | 2.2 oz. |
Inlet Size | 1/4 in NPT |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 55 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 1 15/16 in, Overall Height 6 9/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Compact, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAN4-4F)
- COXREELS Coxreels x EZ-Coil Spring Rewind Less Hose Reel (EZ-P-NPL-350)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06S)
- ARROW PNEUMATICS Muffler, Aluminum, 1 1/2" Air Inlet, NPT (ASQF - 12F)
- SPEEDAIRE Compressed Air Filter, 150 psi, 65 cfm (4ZL40)
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W, Pipe Size: 1-1/2" NPT (4ZL11)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- SPEEDAIRE Compressed Air Filter, 250 psi, 65 cfm (4ZL39)
- SPEEDAIRE Nipple Filter, 1/2 NPT, 90 Micron (1EJV8)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W (4ZL52)
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W (4ZL09)
- Speedaire Compressed Air Treatment