Shop All Refrigerated Air Dryers
Speedaire
Compressed Air Dryer, ISO Class 5, 50 cfm
Mfr # RNC-0050
Zoro # G9870379
product price: $3,917.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,917.99
Free 30-Day Returns
Key Features
- Includes (2) Coalescing Filters, 6 ft Power Cord, Electric Timer Drain
- CFM 50
- Phase Single
- Voltage 115V AC
- Pipe Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # RNC-0050
- Zoro # G9870379
- Country of Origin Turkey
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 3/4" NPT |
Overall Height | 38 in |
Overall Width | 20 in |
Overall Depth | 21 in |
Connection Size - Air Treatment | 3/4 in NPT |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 50 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 122 Degrees F, Power 0.67 kW, Dew Point 40 Degrees F, Series RNC, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Cycling, Drain Included Yes, Features Digital Dew Point Monitoring, Energy-Saving Mode, Periodic Maintenance Interval Display, Filter Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 4mm Bore Pin Cylinder 10mm Stroke (CDJP2B4-10D)
- SMC Vacuum Saving Valve, 8 Lpm (ZP2V-B5-07)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-100-11)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JN, Neoprene (4JN)
- SPEEDAIRE Compressed Air Dryer, 25 cfm Max. Flow (55EY09)
- SPEEDAIRE Maintenance Kit, For 4NMJ1, 4NMJ2 (5CJF8)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- SPEEDAIRE Refrigerated Air Dryer (3YA49)
- SPEEDAIRE Compressed Air Dryer, 125 cfm, Max. 30 HP (435Y08)
- INGERSOLL-RAND Compressed Air Dryer (DA212EC)
- Speedaire Refrigerated Air Dryers