Shop All Refrigerated Air Dryers
Speedaire
Compressed Air Dryer, ISO Class 5, 35 cfm
Mfr # RNC-0035
Zoro # G9870406
product price: $3,518.99
/ea
Free Shipping & Returns
$3,518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Coalescing Filters, 6 ft Power Cord, Electric Timer Drain
- CFM 35
- Phase Single
- Voltage 115V AC
- Pipe Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # RNC-0035
- Zoro # G9870406
- Country of Origin Turkey
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 3/4" NPT |
Overall Height | 30 in |
Overall Width | 19 in |
Overall Depth | 18 in |
Connection Size - Air Treatment | 3/4 in NPT |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 35 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 122 Degrees F, Power 0.42 kW, Dew Point 40 Degrees F, Series RNC, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Cycling, Drain Included Yes, Features Digital Dew Point Monitoring, Energy-Saving Mode, Periodic Maintenance Interval Display, Filter Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- FESTO Shut-Off Valve HE-3-QS-12 (HE-3-QS-12)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm (F35121-320)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- SPEEDAIRE Compressed Air Dryer, 35 cfm Max. Flow (55EY10)
- SPEEDAIRE Refrigerated Air Dryer (3YA50)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 15 cfm (RNC-0015)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 50 cfm (RNC-0050)
- SPEEDAIRE Refrigerated Air Dryer (3YA49)
- SPEEDAIRE Compressed Air Dryer, 25 cfm Max. Flow (55EY09)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- Speedaire Refrigerated Air Dryers