Shop All Refrigerated Air Dryers
Speedaire
Compressed Air Dryer, 75 cfm Max. Flow
Mfr # 55EY12
Zoro # G9362751
product price: $4,583.16
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,583.16
Free 30-Day Returns
Key Features
- Includes Inlet Y Strainer
- Phase Single
- Voltage 115V AC
- Overall Height 41 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 55EY12
- Zoro # G9362751
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 41 in |
Overall Width | 18 in |
Overall Depth | 17 in |
Connection Size - Air Treatment | 1 in NPT |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 75 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 180 Degrees F, Power 1.13 kW, Dew Point 50 Degrees F, Series HITN, Air Outlet Size 1 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included No, Drain Type Timed Electric Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING VF4S 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-1/2 in Bore (767895)
- BESTORQ Aftermarket replacement for 1757811 Simplicity 2691171-00 REGENT (Deck 42") belt, A120K (A120K)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- FESTO Standards-Based Cylinder DNC-63-320-PPV (DNC-63-320-PPV)
- SPEEDAIRE Compressed Air Dryer, 35 cfm Max. Flow (55EY10)
- SPEEDAIRE Refrigerated Air Dryer (3YA50)
- SPEEDAIRE Compressed Air Dryer, 125 cfm, Max. 30 HP (435Y08)
- SPEEDAIRE Refrigerated Air Dryer (3YA49)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 10 cfm (RNC-0010)
- HANKISON Compressed Air Dryer, 50 cfm Max. Flow (HITN50)
- Speedaire Refrigerated Air Dryers