Shop All Refrigerated Air Dryers
Speedaire
Compressed Air Dryer, 75 cfm, Max. 20 HP
Mfr # 435Y05
Zoro # G3700790
product price: $3,151.14
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,151.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electronic Drain Valve, Power Cord
- CFM 75
- Phase Single
- Voltage 115V AC
- Pipe Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 435Y05
- Zoro # G3700790
- UPC # 00194484257187
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 1" |
Overall Height | 24 in |
Overall Width | 14 in |
Overall Depth | 32 in |
Connection Size - Air Treatment | 1 in NPT |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Description
Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 75 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.52 kW, Dew Point 38 Degrees F, Series HPRN, Air Outlet Size 1 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes, Drain Type Electronic, Features Dew Point Indicator, On/Off Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Brake Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (5K49PN4565)
- SMC Plug-In Reducing Elbow, 90 Deg, 1/4x5/16 (KQ2L07-09A)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 25 (CG440PB-25K)
- MIDWEST FASTENER #10 x 1/2" x 1/16" Nylon Plastic Flange Bearings 25PK (66431)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- SPEEDAIRE Refrigerated Air Dryer, Overall Width: 20 in (3YA53)
- SPEEDAIRE Compressed Air Dryer, 125 cfm, Max. 30 HP (435Y08)
- SPEEDAIRE Refrigerated Air Dryer (3YA50)
- SPEEDAIRE Refrigerated Air Dryer (3YA49)
- CHICAGO PNEUMATIC Refrigerated Dryer, 230 scfm (CPX 270)
- Speedaire Refrigerated Air Dryers