Shop All Regenerative Desiccant Air Dryers
Speedaire
Compressed Air Dryer, 60 cfm, 115V
Mfr # 53RG69
Zoro # G9870850
product price: $5,490.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,490.99
Free 30-Day Returns
Key Features
- CFM 60
- Dew Point (Deg. F) -40
- For Air Comp. HP 17.5 hp
- Voltage 115V
- Max. Working Pressure (PSI) 232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RG69
- Zoro # G9870850
- UPC # 00194484303457
- Country of Origin Turkey
- Category Regenerative Desiccant Air Dryers
Dimensions
Height (In.) | 68 29/32 in |
Width (In.) | 17 45/64 in |
Depth (In.) | 17 45/64 in |
Air Inlet Size | 1 1/2 in |
Air Outlet Size | 1 1/2 in |
Overall Width | 17 11/16 in |
Cord Length | 6 ft |
Overall Length | 68 15/16 in |
Overall Depth | 17 11/16 in |
Description
Compressed Air Dryer, Maximum Flow Rate 60 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Full Load Current 1.1 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 2 psi, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (GFI-0809-08)
- SMC Straight, 5/32 in.x3/16 in., TubexTube (KQ2H03-05A)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.7518OT3E56-S)
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose Clear, Bend Radius: 8" (20013332)
- INGERSOLL-RAND Heatless Air Dryer, 41 cfm, 200 psi Max. (DA70IM)
- NANO Desiccant Air Dryer, Twin Tower, 10 scfm (NDL030F)
- HY-PRO HY-DRY DESICCANT BREATHER DESICCANT AIR DRYER (HPB-342)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- NANO Desiccant Air Dryer, Twin Tower, 5 scfm (NDL020F)
- Speedaire Compressed Air Dryers