Shop All Regenerative Desiccant Air Dryers
Speedaire
Compressed Air Dryer, 50 cfm, 115V
Mfr # 53RG68
Zoro # G9870817
product price: $4,970.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,970.99
Free 30-Day Returns
Key Features
- CFM 50
- Dew Point (Deg. F) -40
- For Air Comp. HP 15 hp
- Voltage 115V
- Max. Working Pressure (PSI) 232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RG68
- Zoro # G9870817
- UPC # 00194484303440
- Country of Origin Turkey
- Category Regenerative Desiccant Air Dryers
Dimensions
Width (In.) | 17 45/64 in |
Height (In.) | 55 7/64 in |
Depth (In.) | 17 45/64 in |
Cord Length | 6 ft |
Overall Length | 55 1/8 in |
Air Inlet Size | 1 1/2 in |
Air Outlet Size | 1 1/2 in |
Overall Depth | 17 11/16 in |
Overall Width | 17 11/16 in |
Description
Compressed Air Dryer, Maximum Flow Rate 50 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Full Load Current 1.1 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 2 psi, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/2" MNPT Steel High Flow Plug (ERP 116253)
- SPEEDAIRE In Line Lubricator, 3/8In, 36 cfm, 200 psi (20Z885)
- COXREELS Kit O-Ring 3/8In Nitrile (433-SEALKIT)
- QA1 Precision Greasable Rod End, Steel (KFL12Z)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- NANO Desiccant Air Dryer, Twin Tower, 10 scfm (NDL030F)
- NANO Desiccant Cartridge Service Kit (NDK040F)
- HY-PRO HY-DRY DESICCANT BREATHER DESICCANT AIR DRYER (HPB-342)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- NANO Desiccant Air Dryer, Twin Tower, 24 scfm (NDL050F)
- NANO Desiccant Air Dryer, Twin Tower, 5 scfm (NDL020F)
- Speedaire Regenerative Desiccant Air Dryers