Shop All Regenerative Desiccant Air Dryers
Speedaire
Compressed Air Dryer, 5 cfm, 115V
Mfr # 53RG61
Zoro # G9870397
product price: $2,411.99
/ea
Free Shipping & Returns
$2,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM 5
- Dew Point (Deg. F) -40
- Voltage 115V
- Max. Working Pressure (PSI) 232
- Width (In.) 9 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RG61
- Zoro # G9870397
- UPC # 00194484303372
- Country of Origin Turkey
- Category Regenerative Desiccant Air Dryers
Dimensions
Width (In.) | 9 63/64 in |
Depth (In.) | 9 63/64 in |
Height (In.) | 24 29/32 in |
Overall Depth | 10 in |
Overall Width | 10 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Cord Length | 6 ft |
Overall Length | 24 15/16 in |
Description
Compressed Air Dryer, Maximum Flow Rate 5 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 1.1 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 2 psi, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Muffler, 1 In NPT (XMC-08-000)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- NSK NSK-608DD, 600 Series Single Row Deep Groove Ball Bearing, 608DD (608DD)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8094S (D1053)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- INGERSOLL-RAND Heatless Air Dryer, 41 cfm, 200 psi Max. (DA70IM)
- NANO Desiccant Cartridge Service Kit (NDK040F)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- INGERSOLL-RAND Heatless Air Dryer, 9 cfm, 200 psi Max. (DA15IM)
- NANO Desiccant Air Dryer, Twin Tower, 24 scfm (NDL050F)
- EXCELON 3/8IN NPT 150PSI DESICCANT AIR DRYER (W74D-3AN-NPN)
- Speedaire Compressed Air Dryers