Shop All Regenerative Desiccant Air Dryers
Speedaire
Compressed Air Dryer, 40 cfm, 115V
Mfr # 53RG67
Zoro # G9870887
product price: $4,559.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,559.99
Free 30-Day Returns
Key Features
- CFM 40
- Dew Point (Deg. F) -40
- For Air Comp. HP 10 hp
- Voltage 115V
- Max. Working Pressure (PSI) 232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RG67
- Zoro # G9870887
- UPC # 00194484303433
- Country of Origin Turkey
- Category Regenerative Desiccant Air Dryers
Dimensions
Width (In.) | 17 45/64 in |
Depth (In.) | 17 45/64 in |
Height (In.) | 49 13/64 in |
Overall Length | 49 3/16 in |
Air Inlet Size | 1 1/2 in |
Overall Depth | 17 11/16 in |
Cord Length | 6 ft |
Air Outlet Size | 1 1/2 in |
Overall Width | 17 11/16 in |
Description
Compressed Air Dryer, Maximum Flow Rate 40 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Full Load Current 1.1 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 2 psi, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Low Oil Level Switch (1312100014)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2058)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP07V080V1)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X10X10LN)
- NANO Desiccant Air Dryer, Twin Tower, 10 scfm (NDL030F)
- INGERSOLL-RAND Heatless Air Dryer, 9 cfm, 200 psi Max. (DA15IM)
- NANO Desiccant Air Dryer, Twin Tower, 24 scfm (NDL050F)
- NANO Desiccant Air Dryer, Twin Tower, 5 scfm (NDL020F)
- EXCELON 3/8IN NPT 150PSI DESICCANT AIR DRYER (W74D-3AN-NPN)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- NANO Desiccant Cartridge Service Kit (NDK040F)
- Speedaire Compressed Air Dryers